Specifications
Dimensions
- Bore Diameter0.7500 in
- Outer Ring Width0.6875 in
- Outside Diameter2.0000 in
- Overall Width0.6875 in
Details
- Bore TypeStraight
- Closure TypeOpen
- DescriptionNMJ3/4TN MEDIUM SELF-ALIGNING BALL BRG
- Long DescriptionThe NMJ3/4TN is a 0.7500 in bore radial/deep groove ball bearing with a 2.0000 in OD and 0.6875 in width, open for standard use.
- Manufacturer Catalog NumberNMJ3/4TN
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023017577