Motion
416888V
Oil Seal - Solid, 4.5000 in Shaft Dia., 5.506 in OD, 0.5000 in Overall Width
Mi Item #11978632
MFR #416888V
Price$124.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.5000 in Shaft Dia., 5.506 in OD, 0.5000 in Overall Width
Mi Item #11978632
MFR #416888V

Mfr description
416888V SMALL BORE INCH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.15/each

Specifications

Dimensions

  • Outside Diameter
    5.506 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    4.5000 in
  • Weight
    0.39 lbs

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    41
  • Series
    410000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)