Motion
3143N
Bearing Seal - 5.5000 in Bore, Polyacrylate Material, Compatible Bore: 5.5000 in , 5.5000 in OD, 0.5313 in Overall Width
Mi Item #11978683
MFR #3143N
Price$226.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 5.5000 in Bore, Polyacrylate Material, Compatible Bore: 5.5000 in , 5.5000 in OD, 0.5313 in Overall Width
Mi Item #11978683
MFR #3143N

Mfr description
3143N SMALL BORE INCH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.70/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Compatible Bore Diameter
    5.5000 in
  • Outside Diameter
    5.5000 in
  • Overall Width
    0.5313 in
  • Shaft Size
    3.0000 in
  • Weight
    0.52 lbs
  • Width
    0.5310 in, 13.49 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0053893504186
  • Material
    Polyacrylate
  • Product Type
    Bearing Seals
  • Series
    3000
  • UPC_NO
    0053893504186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)