Motion
370247A
Oil Bath Seal - Solid, 2.955 in Shaft Dia., 3.882 in OD, 0.488 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #11978685
MFR #370247A
Price$83.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Bath Seal - Solid, 2.955 in Shaft Dia., 3.882 in OD, 0.488 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #11978685
MFR #370247A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.89/each

Specifications

Dimensions

  • Outside Diameter
    3.882 in
  • Overall Width
    0.488 in
  • Shaft Diameter
    2.955 in

Details

  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    053893525945
  • Operating Temperature Range
    -40 to 225 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid

Overview

Mfr description
370247A SMALL BORE INCH SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought