Motion
2201J
Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C0
Mi Item #11978711
MFR #2201J
Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C0
Mi Item #11978711
MFR #2201J

Mfr description
2201J SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.75/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Weight
    0.106 lbs, 0.048 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2201J SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing has 12 mm bore, straight bore, open closure, 32 mm OD, and 14 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2201J
  • Manufacturer Upc Number
    029176414015
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7750 N, 1742.27 lbf
  • Radial Static Load Capacity
    1730 N, 388.92 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)