Motion
2205KJ
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width
MI ITEM #11978714
MFR #2205KJ
List Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width
MI ITEM #11978714
MFR #2205KJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.18/each for your price

Overview

Mfr description
2205KJ SELF-ALIGNING BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176414879
  • UPC_NO
    029176414879
  • Description
    2205KJ SELF-ALIGNING BRG
  • Manufacturer Catalog Number
    2205KJ
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes 25 mm bore, tapered 1:12 bore type, open closure, 52 mm OD, and 18 mm width in Self-Aligning Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text