Motion
2205KJC3
Self-aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Open, C3
Mi Item #11978715
MFR #2205KJC3
Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Open, C3
Mi Item #11978715
MFR #2205KJC3

Mfr description
2205KJC3 SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.18/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2205KJC3 SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing offers 25 mm bore, tapered 1:12 bore, open closure, 52 mm OD, and 18 mm width under Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2205KJC3
  • Manufacturer Upc Number
    029176523113
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)