Motion
2206KJ
Self-aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open, C3
Mi Item #11978717
MFR #2206KJ
Price$135.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open, C3
Mi Item #11978717
MFR #2206KJ

Mfr description
2206KJ SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.70/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Weight
    0.553 lbs, 0.251 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2206KJ SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has 30 mm bore, tapered 1:12 bore type, open closure, 62 mm OD, and 20 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2206KJ
  • Manufacturer Upc Number
    029176059674
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15300 N, 3439.58 lbf
  • Radial Static Load Capacity
    4550 N, 1022.88 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)