Motion
2209KJ
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C3
MI ITEM #11978720
MFR #2209KJ
Price$191.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, C3
MI ITEM #11978720
MFR #2209KJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.44/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Weight
    1.19 lbs, 0.54 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2209KJ SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2209KJ Self-Aligning Ball Bearing features 45 mm tapered 1:12 bore, open closure, 85 mm OD, 23 mm width; for robust equipment.
  • Manufacturer Catalog Number
    2209KJ
  • Manufacturer Upc Number
    029176415128
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    23300 N, 5238.05 lbf
  • Radial Static Load Capacity
    8150 N, 1832.19 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415128

Overview

Mfr description
2209KJ SELF-ALIGNING BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought