Motion
2212ETN
Self-aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 28 mm Width, Open, C3
Mi Item #11978725
MFR #2212ETN
Price$428.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 28 mm Width, Open, C3
Mi Item #11978725
MFR #2212ETN

Mfr description
2212ETN SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.76/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2212ETN SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2212ETN Bearing has 60 mm straight bore, open closure, 110 mm OD, 28 mm width; built for medium load usage.
  • Manufacturer Catalog Number
    2212ETN
  • Manufacturer Upc Number
    029176415302
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)