Motion
2216J
Self-aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, Open, C3
Mi Item #11978727
MFR #2216J
Price$1,371.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, Open, C3
Mi Item #11978727
MFR #2216J

Mfr description
2216J SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,371.09/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.3 lbs, 1.95 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2216J SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2216J Bearing includes 80 mm straight bore, open closure, 140 mm OD, 33 mm width; designed for heavy-duty shafts.
  • Manufacturer Catalog Number
    2216J
  • Manufacturer Upc Number
    029176031175
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    49000 N, 11015.64 lbf
  • Radial Static Load Capacity
    19900 N, 4473.7 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)