Motion
23030CAG3MKE4C4TL

NSK CORP, BEARING DIV
23030CAG3MKE4C4TL

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #11978734
MFR #23030CAG3MKE4C4TL
List Price$2,068.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23030CAG3MKE4C4TL

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #11978734
MFR #23030CAG3MKE4C4TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,068.25/each for your price

Overview

Mfr description
23030CAG3MKE4C4TL SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    470000 N
  • Country of Origin
    JP
  • Static Load Capacity
    815000 N
  • Maximum RPM (Grease)
    1400 rpm
  • Max Rpm
    1800 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Series
    230
  • Manufacturer Upc Number
    029176780264
  • UPC_NO
    029176780264
  • Harmonization Code
    8482300080
  • Weight
    7.33964 kg
  • Maximum Speed
    1800 rpm
  • Description
    Spherical roller bearing, series 230, TL: Tough and Long life steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text