Specifications
Dimensions
- Bore Diameter190 mm
- Outside Diameter290 mm
- Overall Width75 mm
Details
- Bore TypeTapered 1:12
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC4
- Manufacturer Upc Number029176634734
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series230
- UPC_NO029176634734
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)