Motion
2304JC3
Self-aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Open, C3
Mi Item #11978738
MFR #2304JC3
Price$102.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Open, C3
Mi Item #11978738
MFR #2304JC3

Mfr description
2304JC3 SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Weight
    0.42 lbs, 0.193 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2304JC3 SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2304JC3 Self-Aligning Ball Bearing includes 20 mm straight bore, open closure, 52 mm OD, 21 mm width; suitable for industrial use.
  • Manufacturer Catalog Number
    2304JC3
  • Manufacturer Upc Number
    029176415463
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    18500 N, 4150 lbf
  • Radial Static Load Capacity
    4700 N, 1060 lbf
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)