Motion
2304KJ
Self-aligning Ball Bearing - Tapered 1:12, 20 mm ID, 52 mm OD, 21 mm Width, Open, C3
MI ITEM #11978739
MFR #2304KJ
Price$102.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 20 mm ID, 52 mm OD, 21 mm Width, Open, C3
MI ITEM #11978739
MFR #2304KJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Weight
    0.425 lbs, 0.193 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2304KJ SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2304KJ Bearing offers 20 mm tapered 1:12 bore, open closure, 52 mm OD, 21 mm width; for precise rotary systems.
  • Manufacturer Catalog Number
    2304KJ
  • Manufacturer Upc Number
    029176523304
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    18500.0 N, 4158.97 lbf
  • Radial Static Load Capacity
    4700 N, 1056.6 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523304

Overview

Mfr description
2304KJ SELF-ALIGNING BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought