Motion
2308KJ
Self-aligning Ball Bearing - Tapered 1:12, 40 mm ID, 90 mm OD, 33 mm Width, Open, C3
Mi Item #11978742
MFR #2308KJ
Price$488.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 40 mm ID, 90 mm OD, 33 mm Width, Open, C3
Mi Item #11978742
MFR #2308KJ

Mfr description
2308KJ SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Weight
    1.984 lbs, 0.9 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2308KJ SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2308KJ Bearing: 40 mm tapered 1:12 bore, open closure, 90 mm OD, 33 mm width; ideal for precision rotary machinery.
  • Manufacturer Catalog Number
    2308KJ
  • Manufacturer Upc Number
    029176523380
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    45500 N, 10228.8 lbf
  • Radial Static Load Capacity
    13500 N, 3034.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)