Motion
2309TNC3
Self-aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
MI ITEM #11978744
MFR #2309TNC3
Price$422.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
MI ITEM #11978744
MFR #2309TNC3

Mfr description
2309TNC3 SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.23/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    2.64 lbs, 1.2 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2309TNC3 SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2309TNC3 Self-Aligning Ball Bearing: 45 mm straight bore, open closure, 100 mm OD, 36 mm width; built for medium load shafts.
  • Manufacturer Catalog Number
    2309TNC3
  • Manufacturer Upc Number
    029176415685
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    55000 N, 12300 lbf
  • Radial Static Load Capacity
    16700 N, 3750 lbf
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)