Motion
2311MC3
Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #11978747
MFR #2311MC3
Price$824.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #11978747
MFR #2311MC3

Mfr description
2311MC3 SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.49/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2311MC3 SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2311MC3 Self-Aligning Ball Bearing: 55 mm straight bore, open closure, 120 mm OD, 43 mm width; used in heavy industrial applications.
  • Manufacturer Catalog Number
    2311MC3
  • Manufacturer Upc Number
    029176632839
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176632839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)