Motion
2315KJ
Self-aligning Ball Bearing - Tapered 1:12, 75 mm ID, 160 mm OD, 55 mm Width, Open, C3
Mi Item #11978750
MFR #2315KJ
Price$1,601.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 75 mm ID, 160 mm OD, 55 mm Width, Open, C3
Mi Item #11978750
MFR #2315KJ

Mfr description
2315KJ SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.20/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Weight
    10.714 lbs, 4.86 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2315KJ SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2315KJ Self-Aligning Ball Bearing: 75 mm tapered 1:12 bore, open closure, 160 mm OD, 55 mm width; industrial-grade rotary bearing.
  • Manufacturer Catalog Number
    2315KJ
  • Manufacturer Upc Number
    029176415920
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    125000 N, 28101.1 lbf
  • Radial Static Load Capacity
    43000 N, 9666.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)