Motion
2316KJC3
Self-aligning Ball Bearing - Tapered 1:12, 80 mm ID, 170 mm OD, 58 mm Width, Open, C3
Mi Item #11978752
MFR #2316KJC3
Price$1,336.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 80 mm ID, 170 mm OD, 58 mm Width, Open, C3
Mi Item #11978752
MFR #2316KJC3

Mfr description
2316KJC3 SELF-ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,336.61/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    12.125 lbs, 5.5 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2316KJC3 SELF-ALIGNING BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2316KJC3 Self-Aligning Ball Bearing: 80 mm tapered 1:12 bore, open closure, 170 mm OD, 58 mm width; built for durability.
  • Manufacturer Catalog Number
    2316KJC3
  • Manufacturer Upc Number
    029176415968
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    130000 N, 29225.17 lbf
  • Radial Static Load Capacity
    45000 N, 10116.4 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)