Motion
4 RNA4906
Needle Roller Thrust Bearing - 35 mm Bore, 47 mm OD
Mi Item #11978759
MFR #4 RNA4906
Price$116.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 35 mm Bore, 47 mm OD
Mi Item #11978759
MFR #4 RNA4906

Mfr description
4 RNA4906 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.70/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    17 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482400000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661107522
  • Product Type
    Needle Roller Thrust Bearings
  • UPC_NO
    192661107522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)