Motion
4 YCRS-16
Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #11978760
MFR #4 YCRS-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #11978760
MFR #4 YCRS-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    25.4 mm
  • Overall Width
    0.6252 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Harmonization Code
    8482400000
  • Manufacturer Upc Number
    192661107539
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    192661107539

Overview

Mfr description
4 YCRS-16 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought