Motion
5319J
NSK 5319J,
MI ITEM #11978761
MFR #5319J
List Price$3,177.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5319J,
MI ITEM #11978761
MFR #5319J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,177.68/each for your price

Overview

Mfr description
5319J BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    200 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    192661014363
  • UPC_NO
    192661014363
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought