Motion
6214VVC3 W/AS2 GRS

NSK CORP, BEARING DIV
6214VVC3 W/AS2 GRS

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, C3 Internal Clearance
Mi Item #11978765
MFR #6214VVC3 W/AS2 GRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6214VVC3 W/AS2 GRS

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, C3 Internal Clearance
Mi Item #11978765
MFR #6214VVC3 W/AS2 GRS

Mfr description
6214VVC3 W/AS2 GRS BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    24 mm
  • Overall Length
    125 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6214VVC3 W/AS2 GRS is a radial deep groove ball bearing with a 70mm bore and 125mm outside diameter, built for contamination protection.
  • Manufacturer Catalog Number
    6214VVC3 W/AS2 GRS
  • Manufacturer Upc Number
    192661106426
  • Max Operating Temperature
    110 °C, 230 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68500 N
  • Radial Static Load Capacity
    44000 N
  • Series
    6200
  • UPC_NO
    192661106426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)