Motion
6324MC4
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #11978766
MFR #6324MC4
List Price$3,366.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #11978766
MFR #6324MC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,366.56/each for your price

Overview

Mfr description
6324MC4 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    55 mm
  • Overall Width
  • Overall Length
    260 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    55 mm
  • Manufacturer Catalog Number
    6324MC4
  • Manufacturer Upc Number
    029176796111
  • UPC_NO
    029176796111
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6324MC4 is a 120 mm bore radial/deep groove ball bearing with a 260 mm OD and 55 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text