Motion
6324MRC3
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #11978767
MFR #6324MRC3
Price$5,144.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #11978767
MFR #6324MRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,144.37/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    55 mm
  • Overall Length
    260 mm
  • Overall Width  
    55 mm
  • Weight
    27.337 lbs, 12.4 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6324MRC3 is a 120 mm bore radial/deep groove ball bearing with a 260 mm OD and 55 mm width, for long life.
  • Manufacturer Catalog Number
    6324MRC3
  • Manufacturer Upc Number
    192661107263
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    227000.0 N, 51031.6 lbf
  • Radial Static Load Capacity
    185000 N, 41589.7 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661107263

Overview

Mfr description
6324MRC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought