Motion
7019A5TRDUDMP4

NSK CORP, BEARING DIV
7019A5TRDUDMP4

Duplex Angular Contact Bearing - 95 mm Bore, 145 mm OD, 30 ° Contact Angle, C0, Open
Mi Item #11978769
MFR #7019A5TRDUDMP4
Price$7,378.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7019A5TRDUDMP4

Duplex Angular Contact Bearing - 95 mm Bore, 145 mm OD, 30 ° Contact Angle, C0, Open
Mi Item #11978769
MFR #7019A5TRDUDMP4

Mfr description
7019A5TRDUDMP4 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,378.31/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    145 mm
  • Overall Height
    48 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7019A5TRDUDMP4 PRECISION BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661104491
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)