Motion
A2047R CONE
Tapered Roller Bearing Cone - 0.4724 in Bore, 0.4246 in Width
Mi Item #11978771
MFR #A2047R CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.4724 in Bore, 0.4246 in Width
Mi Item #11978771
MFR #A2047R CONE

Mfr description
A2047R CONE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Cone Width  
    0.4246 in

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176776748
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176776748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)