Motion
AOH3068
Withdrawal Sleeve - 365 mm Length
MI ITEM #11978772
MFR #AOH3068
List Price$22,570.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 365 mm Length
MI ITEM #11978772
MFR #AOH3068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,570.83/each for your price

Overview

Mfr description
AOH3068 WITHDRAWAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Overall Length
  • Overall Height
    162 mm
  • Overall Width
    365 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    AOH
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176733598
  • UPC_NO
    029176733598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text