Motion
QJ309M
FourPoint Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
Mi Item #11978785
MFR #QJ309M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
Mi Item #11978785
MFR #QJ309M

Mfr description
QJ309M BRG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    100 mm
  • Overall Height
    45 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    QJ309M BRG ASSY
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661106273
  • Measurement Standard
    Metric
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661106273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)