Motion
RMS11
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 3.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #11978786
MFR #RMS11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 3.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #11978786
MFR #RMS11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    RMS11 BALL BRG
  • Long Description
    The RMS11 is a 1.3750 in bore radial/deep groove ball bearing with a 3.5000 in OD and 0.8750 in width, open for standard use.
  • Manufacturer Catalog Number
    RMS11
  • Manufacturer Upc Number
    029176538605
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176538605

Overview

Mfr description
RMS11 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought