Motion
UCFCX12D1
Four-Bolt Round Ball Bearing Unit - 3/4 in Bore, 4-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11978788
MFR #UCFCX12D1
List Price$495.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Ball Bearing Unit - 3/4 in Bore, 4-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11978788
MFR #UCFCX12D1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$495.98/each for your price

Overview

Mfr description
UCFCX12D1 4 BOLT PILOTED FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Bore Type
    Straight
  • Harmonization Code
    8483204040
  • Series
    UCFCX
  • Manufacturer Upc Number
    029176707131
  • UPC_NO
    029176707131
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text