Motion
2306M
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width
MI ITEM #11978809
MFR #2306M
List Price$644.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width
MI ITEM #11978809
MFR #2306M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$644.76/each for your price

Overview

Mfr description
2306M SELF-ALIGNING BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    UK
  • Manufacturer Upc Number
    029176580147
  • UPC_NO
    029176580147
  • Description
    2306M SELF-ALIGNING BALL BRG
  • Manufacturer Catalog Number
    2306M
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2306M Self-Aligning Ball Bearing: 30 mm straight bore, open closure, 72 mm OD, 27 mm width; perfect for moderate load shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text