Overview
Mfr description
150T-116-L-RL-40 FIXED DISPLACEMENT VANE
- ・Vane pump - robust construction\n・Wide range of flow rates\n・Maximum operating pressure 7MPa (1,020psi)\n
Specifications
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data