Overview
Mfr description
A10-FR01C-13950 SAE 290-2320 PSI PISTON
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- SeriesA
- Displacement10 cm³/r
- Input RotationClockwise
- Port LocationAxial Port
- Control TypePressure Compensator
- Mounting TypeFlange
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data