Specifications
Details
- Control TypePressure Compensator
- Displacement10 cm³/r
- Input RotationClockwise
- Mounting TypeFlange
- Port LocationAxial Port
- Rotation DirectionClockwise
- SeriesA
Overview
Mfr description
A10-FR01H-13 JIS 290 - 3050 PSI PISTON P
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n