Overview
Mfr description
A145-FR01CS-60950 SAE 145CC PISTON 220-2
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationSide Port
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data