Motion
A145-FR09DS-60950

YUKEN
A145-FR09DS-60950

SAE 145cc 30 kW Constant Power type
Mi Item #11994351
MFR #A145-FR09DS-60950
Price$19,767.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A145-FR09DS-60950

SAE 145cc 30 kW Constant Power type
Mi Item #11994351
MFR #A145-FR09DS-60950

Mfr description
A145-FR09DS-60950 SAE 145CC 30 KW CONSTA
  • ・Piston pump - standard\n・HP control\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,767.85/each

Specifications

Details

  • Port Location
    Side Port
  • Rotation Direction
    Clockwise
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)