Overview
Mfr description
A1637-FR01H01H-K-32 DOUBLE PISTON PUMP
- ・Piston + Piston pump\n・Various combinations are available\n・Max operating pressure up to 28MPa (4,060psi)\n・Flow rate from 16cc through 220cc\n
Specifications
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data