Overview
Mfr description
A16-L-L-01-C-K-32 JIS PISTON PUMP CCW WI
- ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n
Specifications
- Port LocationAxial Port
- Shaft TypeKeyed
- Rotation DirectionCounterclockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data