Motion
A22-F-R-02-S-K-A120-32950

YUKEN
A22-F-R-02-S-K-A120-32950

2-Pressure Piston Pump 22 cc/rev 120VAC
MI ITEM #11994376
MFR #A22-F-R-02-S-K-A120-32950
Price$4,257.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A22-F-R-02-S-K-A120-32950

2-Pressure Piston Pump 22 cc/rev 120VAC
MI ITEM #11994376
MFR #A22-F-R-02-S-K-A120-32950

Mfr description
A22-F-R-02-S-K-A120-32950 2-PRESSURE PIS
  • ・Piston pump - standard\n・Pressure compensator\n・High and low two differnt pressure control type\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,257.03/each

Specifications

Details

  • Port Location
    Side Port
  • Rotation Direction
    Clockwise
  • Shaft Type
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)