Motion
A37-F-R-02-K-D24-32

YUKEN
A37-F-R-02-K-D24-32

JIS 2-Pressure Piston Pump
Mi Item #11994384
MFR #A37-F-R-02-K-D24-32
Price$4,121.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A37-F-R-02-K-D24-32

JIS 2-Pressure Piston Pump
Mi Item #11994384
MFR #A37-F-R-02-K-D24-32

Mfr description
A37-F-R-02-K-D24-32 JIS 2-PRESSURE PISTO
  • ・Piston pump - standard\n・Pressure compensator\n・High and low two differnt pressure control type\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,121.56/each

Specifications

Details

  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Shaft Type
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)