Motion
A37-L-R-04-H-K-32

YUKEN
A37-L-R-04-H-K-32

Hydraulic Axial Piston Pump - A, 36.9 cm³/r Displacement, Clockwise Input Rotation
Mi Item #11994402
MFR #A37-L-R-04-H-K-32
Price$4,390.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A37-L-R-04-H-K-32

Hydraulic Axial Piston Pump - A, 36.9 cm³/r Displacement, Clockwise Input Rotation
Mi Item #11994402
MFR #A37-L-R-04-H-K-32

Mfr description
A37-L-R-04-H-K-32 JIS PISTON PUMP
  • ・Piston pump - standard\n・Proportional control\n・Energy saving and load sense\n・Max operating pressure up to 28MPa (4,060psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,390.55/each

Specifications

Details

  • Control Type
    Electro Hydraulic
  • Displacement
    36.9 cm³/r
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Keyed Shaft
  • Mounting Type
    Foot
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    A
  • Shaft Type
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)