Overview
Mfr description
A3H37-FR14K-10 JIS LOAD SENSE PISTON PUM
- ・Piston pump - high pressure\n・Load sense\n・Max operating pressure up to 35MPa (5,080psi)\n
Specifications
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data