Motion
A3H56-FR09-15A4K-10

YUKEN
A3H56-FR09-15A4K-10

JIS 56cc/rev Torque Control 15 Kw 50 Hz
MI ITEM #11994428
MFR #A3H56-FR09-15A4K-10
List Price$11,873.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A3H56-FR09-15A4K-10

JIS 56cc/rev Torque Control 15 Kw 50 Hz
MI ITEM #11994428
MFR #A3H56-FR09-15A4K-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,873.44/each for your price

Overview

Mfr description
A3H56-FR09-15A4K-10 JIS 56CC/REV TORQUE
  • ・Piston pump - high pressure\n・HP control\n・Max operating pressure up to 35MPa (5,080psi)\n

Specifications

  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text