Motion
A3HG37-FR14K-U1C-10

YUKEN
A3HG37-FR14K-U1C-10

JIS 37cc A3HG Piston Pump 725-4060 psi
MI ITEM #11994451
MFR #A3HG37-FR14K-U1C-10
List Price$6,264.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A3HG37-FR14K-U1C-10

JIS 37cc A3HG Piston Pump 725-4060 psi
MI ITEM #11994451
MFR #A3HG37-FR14K-U1C-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,264.78/each for your price

Overview

Mfr description
A3HG37-FR14K-U1C-10 JIS 37CC A3HG PISTON
  • ・Piston pump - high pressure and thru drive\n・Load sense\n・Max operating pressure up to 35MPa (5,080psi)\n・International standard mounting (ISO & SAE)\n

Specifications

  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text