Motion
A3HG56-FR07K-E1C-10

YUKEN
A3HG56-FR07K-E1C-10

JIS High Pres Var Disp Pilot Press
MI ITEM #11994454
MFR #A3HG56-FR07K-E1C-10
List Price$6,825.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A3HG56-FR07K-E1C-10

JIS High Pres Var Disp Pilot Press
MI ITEM #11994454
MFR #A3HG56-FR07K-E1C-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,825.83/each for your price

Overview

Mfr description
A3HG56-FR07K-E1C-10 JIS HIGH PRES VAR DI
  • ・Piston pump - high pressure and thru drive\n・Remote control\n・Max operating pressure up to 35MPa (5,080psi)\n・International standard mounting (ISO & SAE)\n

Specifications

  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought