Overview
Mfr description
A3HM28-R14BS-12 JIS LOAD SENSE HIGH PRES
- ・Piston pump - mobile pump\n・Load sense\n・High pressure & shaft speed (up to 3,400r/min)\n・Thru-drive & International standard mounting (ISO & SAE)\n
Specifications
- Port LocationSide Port
- Shaft TypeSpline ISO 3019-1 Standard
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data