Motion
A56-FR04EH160S-01-44

YUKEN
A56-FR04EH160S-01-44

OBE Type Electro-Hyd Prop Press & Flow
MI ITEM #11994464
MFR #A56-FR04EH160S-01-44
List Price$10,036.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A56-FR04EH160S-01-44

OBE Type Electro-Hyd Prop Press & Flow
MI ITEM #11994464
MFR #A56-FR04EH160S-01-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,036.88/each for your price

Overview

Mfr description
A56-FR04EH160S-01-44 OBE TYPE ELECTRO-HY
  • ・Piston pump - standard\n・Proportional control\n・On board electronics\n・Max operating pressure up to 28MPa (4,060psi)\n

Specifications

  • Port Location
    Side Port
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text