Motion
A56-FR04EH210S-60-SP-42957

YUKEN
A56-FR04EH210S-60-SP-42957

Over Center Piston Pump OBE Type
MI ITEM #11994472
MFR #A56-FR04EH210S-60-SP-42957
List Price$7,014.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A56-FR04EH210S-60-SP-42957

Over Center Piston Pump OBE Type
MI ITEM #11994472
MFR #A56-FR04EH210S-60-SP-42957

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,014.33/each for your price

Overview

Mfr description
A56-FR04EH210S-60-SP-42957 OVER CENTER P
  • ・Piston pump - standard\n・Proportional control\n・On board electronics\n・Max operating pressure up to 28MPa (4,060psi)\n

Specifications

  • Port Location
    Side Port
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text